Zoro Homepage
This item is Discontinued.
Hausmann Ada Exam Table, Power, Less Dplx, Claret 4460-LD-728

Ada Exam Table, Power, Less Dplx, Claret (Discontinued)

  • Mfr # 4460-LD-728
  • Zoro # G501906556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4460-LD-728
Zoro #
G501906556
UPC #
-
Country of Origin
United States

Description

Custom designed for patients with special needs, including bariatric, geriatric and ambulatory patients.
Hi-Lo motorized lift from 20′′ to 32′′. “Hands-Free” foot control.
Vinyl upholstered removable pad, with contoured padded head section is attached with hook and loop brand fasteners.
Air-Spring pneumatic backrest with dual controls adjusts from 0 to 75° (089 Power Backrest is optional).
Concealed stirrups adjust in length and lateral positions.
Vinyl coated heelrests for patient comfort.
Includes Slide-out Legrest with Pad (098 elevating “Pop-Up” feature is optional).
Includes Paper Dispenser and Cutter.
110 V, 60Hz, 3.5 Amps.
Laminate: Folkstone Gray or your choice of any high pressure laminate solid color or woodgrain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.