
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1427-47-113
Zoro #
G501928329
UPC #
-
Country of Origin
United States
Description
Electrically activated hydraulic cylinders are built into each
(4) corner steel leg.
Motorized lift system can securely lift 750 lb from 20′′
wheelchair height to 30′′ high.
“Hands-free” foot control operation.
Seamless nylon-reinforced vinyl is wear and tear resistant.
2” High-density urethane foam vinyl top.
Steel frame and 4 corner legs have durable black powder
coat finish.
Legs have levelers for uneven floors.
4-Leg “open” design is patient sling-lift accessible on all
four sides.
Hospital grade plug.
(4) corner steel leg.
Motorized lift system can securely lift 750 lb from 20′′
wheelchair height to 30′′ high.
“Hands-free” foot control operation.
Seamless nylon-reinforced vinyl is wear and tear resistant.
2” High-density urethane foam vinyl top.
Steel frame and 4 corner legs have durable black powder
coat finish.
Legs have levelers for uneven floors.
4-Leg “open” design is patient sling-lift accessible on all
four sides.
Hospital grade plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.