
Crank Hydraulic Mat Platform, 6'X8', Grey (Discontinued)
- Mfr # 1425-68-119
- Zoro # G701928297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1425-68-119
Zoro #
G701928297
UPC #
-
Country of Origin
United States
Description
Durable, super-strength crank hydraulic system can lift
750 lbs from 20′′ wheelchair height to 30′′ high.
Easy-to-use hand crank height adjustment with fold
away handle.
Hydraulic cylinders are built into each (4) corner steel legs.
Seamless reinforced vinyl is tear resistant.
Steel frame is durable black powder coated finish.
2′′ High-density urethane foam top.
Legs have levelers for uneven floors.
4-Leg “Open” design is patient sling-lift accessible on all
four sides.
750 lbs from 20′′ wheelchair height to 30′′ high.
Easy-to-use hand crank height adjustment with fold
away handle.
Hydraulic cylinders are built into each (4) corner steel legs.
Seamless reinforced vinyl is tear resistant.
Steel frame is durable black powder coated finish.
2′′ High-density urethane foam top.
Legs have levelers for uneven floors.
4-Leg “Open” design is patient sling-lift accessible on all
four sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.