Zoro Homepage
This item is Discontinued.
Hausmann Space-Saver Treatment Tables, Folkstone Grey, Blue 4124-927-731

Space-Saver Treatment Tables, Folkstone Grey, Blue (Discontinued)

  • Mfr # 4124-927-731
  • Zoro # G101904846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4124-927-731
Zoro #
G101904846
UPC #
-
Country of Origin
United States

Description

Hausmann Space-Saver Tables meet your needs for
a full size table in a compact space. When closed,
tables are only 52” long. When open, they extend
to a conventional 72”.
Full width 20” long foot end folds down to reduce table
length to 52”.
Positive action locking device allows the foot end to be
easily elevated into three positions: 55°, 75° and 90°.
H-Brace with full width laminate shelf.
High pressure laminate legs, apron and stretchers.
2” High-density foam top.
Resist-All vinyl upholstery finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.