Zoro Homepage

Window/Desk mount Combination Two-Way Electronic Communicator For Security And Isolation Booths Bull

  • Mfr # SC-350HGBR-3

  • Zoro # G108569406


product price: $2,809.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-350HGBR-3
Zoro #
G108569406
UPC #
-
Country of Origin
United States

Description

This contemporary Two-Way Electronic Communicator is perfect for applications where mini-blinds are present or where the operators are sitting down and utilizing computer screens. Two-way communication is accomplished through the use of speakers and microphones located on each side of the partition. The Master unit is equipped with a 15 gooseneck microphone, power on/off switch, power-on LED, and external volume controls. The Remote Unit is window-mounted and may incorporate a level 3 bullet-resistive insert. Other features Equipped with a factory adjusted VOX switch to prevent ambient noise below 85 decibels from activating the unit. It contains two voice channels, each incorporating a microphone amplifier, VOX switch, compressor, and a power amplifier. Provides electronic two-way, hands-free audio communications duplex between a partition. The sound amplifier does not exceed a 0.2% total harmonic distortion rating. It is fully operational between zero-degrees Celsius and fifty-degree Celsius. Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc. Please note: Window, frame and deal tray not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.