Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEVMNT, UTM, UNVMT, UT-2000, DELL, 7230, 7220

  • Mfr # UT-2019

  • Zoro # G122446158


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rugged
Yes
Features
Crash Tested
Environmentally Friendly
Yes
Compatible With
Dell Rugged Tablet PCs: 7230, 7220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-2019
Zoro #
G122446158
UPC #
5055416076311
Country of Origin
United States

Dimensions

Width
14 in
Height
2.6 in
Depth
9.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rugged
Yes
Features
Crash Tested
Environmentally Friendly
Yes
Item
Cradle
Compatible With
Dell Rugged Tablet PCs: 7230, 7220
Package Contents
Rugged Cradle For Dell 7230 And 7220 Rugged Extreme Tablet, Adaptor Lug Kit, Easy Lug Kit Itructions
Device Supported
Tablet PC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.