DEVMT, KYBRD, UNVMT, MH, W/O-EMERGENCY, KEY
Mfr # KB-1002
Zoro # G521706181
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Height
7.73 in
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Features
IP65 Protection, Humidity Resistant, Shock Proof, Plug & Play, Vibration Resistant, Illuminated
Power Source
USB
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB-1002
Zoro #
G521706181
UPC #
810156911170
Country of Origin
China
Dimensions
Keyboard/Keypad Height
7.73 in
Keyboard/Keypad Width
11.98 in
Keyboard/Keypad Depth
1.25 in
Details
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Features
IP65 Protection, Humidity Resistant, Shock Proof, Plug & Play, Vibration Resistant, Illuminated
Item
Keyboard
Power Source
USB
Backlight
Yes
Keyswitch Technology
Silicon Rubber
Device Supported
Computer, Docking Station
Keyboard/Keypad Connectivity Technology
Cable
Number of Keys
83
Rugged
Yes
Pointing Device Type
TouchPad
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.