DEVMT, MNTR, DSH, SO, FLP, ESRS, 21-24,
Mfr # C-DMM-3022
Zoro # G922445023
product price: $722.99
/ea
Free Shipping & Returns
Key Features
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75
Product Material
Steel
Features
Heavy Duty
Finishing
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-DMM-3022
Zoro #
G922445023
UPC #
195285221759
Country of Origin
United States
Details
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75
Product Material
Steel
Features
Heavy Duty
Finishing
Black Powder Coat
Maximum Load Capacity
12 lb
Device Supported
Vehicle Console, Monitor Mount
Compatible With
Ford E-Series Cutaway 2021-2022
Item
Vehicle Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.