Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXIPOLE PLUS STAND. BACKPLATE FOR APPROPRIATE DEVICE MUST BE USE

  • Mfr # ASS40121

  • Zoro # G721702556


product price: $71.39
/ea

Key Features

Form Factor
Countertop
Width
4 in
Depth
4 in
Product Line
FlexiPole
Tilt Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASS40121
Zoro #
G721702556
UPC #
195174033784
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
4 in
Height
7.50 in

Details

Form Factor
Countertop
Product Line
FlexiPole
Tilt Angle
140°
Item
POS Terminal Stand
Features
Swivel, Theft Resistant, Damage Resistant, Quick Release Mechanism, Mountable, Tilt

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.