Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHL, FRKLFT, ACTADP, ACSY, SWGARM, 9 l

  • Mfr # MH-ARM-0306

  • Zoro # G521709007


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Keyboard
Includes
Forklift Pillar Mount & Swivel Arm For Keyboards With 3 in Base & 6 in Extension Mounting Bracket
Features
Articulating Arm, Tilt, Swivel
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH-ARM-0306
Zoro #
G521709007
UPC #
840056721968
Country of Origin
United States

Details

Device Supported
Keyboard
Item
Vehicle Mount
Includes
Forklift Pillar Mount & Swivel Arm For Keyboards With 3 in Base & 6 in Extension Mounting Bracket
Features
Articulating Arm, Tilt, Swivel
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.