Zoro Homepage

MHL, FRKLFT, FXD, PNL, MNT, 7inch, ARM, W-KNOB

  • Mfr # MH-1015

  • Zoro # G621710064


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mount Profile
Fixed
Includes
7 in Dual Articulating, Knob-Adjustable, Fixed Mount Back Plate Hardware
Features
Adjustable, Articulating
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH-1015
Zoro #
G621710064
UPC #
-
Country of Origin
-

Dimensions

Depth
7 in

Details

Mount Profile
Fixed
Includes
7 in Dual Articulating, Knob-Adjustable, Fixed Mount Back Plate Hardware
Features
Adjustable, Articulating
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
30 lb
Item
Desk Mount
Minimum Load Capacity
5 lb
VESA Mount Compatible
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.