Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKG, DEVMNT, UTM, UT-2000, DELL, 7230,

  • Mfr # PKG-UT-2019

  • Zoro # G522443429


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Dell Latitude 7230 Rugged Extreme Tablet PC
Device Supported
Tablet PC
Features
Crash Tested
Rugged
Yes
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-UT-2019
Zoro #
G522443429
UPC #
8.40057E+11
Country of Origin
United States

Dimensions

Height
2.6 in
Width
14 in

Details

Compatible With
Dell Latitude 7230 Rugged Extreme Tablet PC
Item
Cradle
Device Supported
Tablet PC
Features
Crash Tested
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.