PKG, VRSTL, MHL, FRKLFT, FXD, POLE, MNT, VESA, HD
Mfr # PKG-PMB-409
Zoro # G021703475
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
10 lb
Features
Vibration Absorbant, Heavy Duty
Length
8 in
Device Supported
Dock, Monitor, Tablet
Material
Thermoplastic Polyurethane (TPU), Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PKG-PMB-409
Zoro #
G021703475
UPC #
819927013488
Country of Origin
Thailand
Dimensions
Length
8 in
Details
Maximum Load Capacity
10 lb
Features
Vibration Absorbant, Heavy Duty
Device Supported
Dock, Monitor, Tablet
Material
Thermoplastic Polyurethane (TPU), Steel
Rugged
Yes
VESA Mount Compatible
Yes
Package Contents
2 x 4.5" x 2.5" TPU Over Molded Steel Mounting Clamps, C-ADP-112 Adapter Plate for VESA 75 Compatibility, MD-409 (dual ball) Motion Device, Hardware
Form Factor
Pole-mountable
Item
Pole Mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.