PWRSPLY, 120W, 19.5VDC, OPUT, CBL, 72 S10K

  • Mfr # 120N-A01-T01-1

  • Zoro # G722605610


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
19.5 V DC
Width
3 in
Output Power
120 W
Minimum Operating Temperature
-22°F (-30°C)
Output Current
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120N-A01-T01-1
Zoro #
G722605610
UPC #
840056729988
Country of Origin
United States

Dimensions

Width
3 in
Depth
6.7 in
Height
1.1 in

Details

Output Voltage
19.5 V DC
Item
Power Supply
Output Power
120 W
Minimum Operating Temperature
-22°F (-30°C)
Output Current
6 A
Compatibility
Havis Docking Stations:DS-DELL-430DS-DELL-900DS-DELL-1100 SeriesDell Products:Pro Rugged 14 in NotebookPro Rugged 13 in Notebook5430 Notebook7330 Notebook5420 Notebook5424 Notebook7424 Notebook7230 Tablet PC7030 Tablet PC
Maximum Operating Temperature
118.4°F (48°C)
Features
LED indicator
Efficiency
89%
Input Voltage
16 V DC, 12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.