Zoro Homepage

PWRSPLY, EM, 100W, 11-16VDC, CBL, 72, DELL, 7230,

  • Mfr # LPS-182

  • Zoro # G422444045


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Height
5.6 in
Input Voltage
16 V DC, 11 V DC
Output Power
100 W
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-182
Zoro #
G422444045
UPC #
74000377615
Country of Origin
Mexico

Dimensions

Height
5.6 in
Width
3 in

Details

Input Voltage
16 V DC, 11 V DC
Output Power
100 W
Item
Power Supply

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.