Zoro Homepage

PWRSPLY, EM, 100W, 12-32VDC, INPT, 20VDC, OPT

  • Mfr # LPS-186

  • Zoro # G221708331


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
32 V DC, 12 V DC
Output Power
100 W
Height
1.1 in
Includes
Isolated 100W Power SupplyOutput Power Cable with Straight Threaded Switchcraft ConnectorMounting Hardware
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-186
Zoro #
G221708331
UPC #
840056724723
Country of Origin
United States

Dimensions

Height
1.1 in
Width
3 in

Details

Input Voltage
32 V DC, 12 V DC
Output Power
100 W
Item
Power Supply
Includes
Isolated 100W Power SupplyOutput Power Cable with Straight Threaded Switchcraft ConnectorMounting Hardware
Product Line
Isolated

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.