Zoro Homepage

PWRSPLY, EM, 100W, 20-60VDC, INPT, 20VDC, OPT

  • Mfr # LPS-187

  • Zoro # G221706245


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Product Line
Lind
Includes
Lind 100W Power Supply 72 in Output Power Cable with Straight Threaded Switchcraft Connector Mounting Hardware
Height
1.1 in
Width
3 in
Compatible With
Havis Products: DS-DELL-900/1100 Series Docking Stations PKG-DELL-1000/1200 Series Docking StationsDell Rugged Extreme Tablets: 12 in Latitude 7230 10 in Latitude 7030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-187
Zoro #
G221706245
UPC #
840056724730
Country of Origin
United States

Dimensions

Height
1.1 in
Width
3 in

Details

Product Line
Lind
Includes
Lind 100W Power Supply 72 in Output Power Cable with Straight Threaded Switchcraft Connector Mounting Hardware
Item
Power Supply
Compatible With
Havis Products: DS-DELL-900/1100 Series Docking Stations PKG-DELL-1000/1200 Series Docking StationsDell Rugged Extreme Tablets: 12 in Latitude 7230 10 in Latitude 7030
Output Power
100 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.