Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWRSPLY, EM, 100W, DC, ADPTR, CBL, DELL, 900

  • Mfr # LPS-181

  • Zoro # G822606333


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Output Power
100 W
Output Current
5 A
Package Contents
100W Power Supply 72 in Output Power Cable Mini-Bondi Connector (Hardwired) Detachable 72 in Input Cable (3-Prong Plug, NEMA 5-15P)
Output Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-181
Zoro #
G822606333
UPC #
840056725515
Country of Origin
United States

Details

Input Voltage
120 V AC, 230 V AC
Item
Power Supply
Output Power
100 W
Output Current
5 A
Package Contents
100W Power Supply 72 in Output Power Cable Mini-Bondi Connector (Hardwired) Detachable 72 in Input Cable (3-Prong Plug, NEMA 5-15P)
Output Voltage
20 V DC
Output Voltage Detail
20 V DC @ 5 A
Compatibility
Havis Docking Stations: DS-DELL-900 Series DS-DELL-1100 SeriesDell Products: 12 in Latitude 7230 Rugged Extreme Tablet Latitude 7030 Rugged Extreme Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.