RUGGED POLE MOUNT PACKAGE
Mfr # PKG-PMB-408
Zoro # G721697128
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
5 lb
Material
Steel, Thermoplastic Polyurethane (TPU)
VESA Mount Compatible
Yes
Form Factor
Pole-mountable
Device Supported
Bar Code Scanner, Tablet, Keyboard, Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKG-PMB-408
Zoro #
G721697128
UPC #
199251271618
Country of Origin
China
Dimensions
Length
7 in
Details
Maximum Load Capacity
5 lb
Material
Steel, Thermoplastic Polyurethane (TPU)
VESA Mount Compatible
Yes
Form Factor
Pole-mountable
Device Supported
Bar Code Scanner, Tablet, Keyboard, Printer
Rugged
Yes
Durability
Vibration Resistant
Package Contents
Pole Mount Package, 2 x 4.5" x 2.5" TPU Over Molded Steel Mounting Clamps, MD-408 (dual ball) Motion Device, Hardware
Item
Pole Mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.