Shop HAWK
See all product information
Create Account
Rodenticide, Green Chunks, 9 lb. Pail
- Mfr # 31270 5
- Zoro # G4658683
product price:Â
$
71.29
/ea
Key Features
Used For
Rodents
Weight
9 lb
Form
Chunks
Color
Blue
Active Ingredients
Bromadiolone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31270 5
- Zoro #
- G4658683
- UPC #
- 048745312705
- Country of Origin
- United States
- Item
- Rodenticide
- Used For
- Rodents
- Weight
- 9 lb
- Form
- Chunks
- Color
- Blue
- Active Ingredients
- Bromadiolone
- Product Type
- Rodenticide
- Targeted Animals
- Hawks
- Container Type
- Pail
- Wire Color
- Blue
Dimensions
- Container Size
- 9 lb
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Hawks, Active Ingredients Bromadiolone, Form Chunks, Container Type Pail, Container Size 9 lb, Color Blue
Restrictions
This item has been restricted from sale in the following states:
AE, AK, AP, CA, SC, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.