Zoro Homepage

Hawke Sport Optics 8 x 42 mm Endurance ED Binocular- Green

  • Mfr # 36205

  • Zoro # G615831355


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36205
Zoro #
G615831355
UPC #
-
Country of Origin
China

Description

Endurance Binocular features phase-corrected BAK4 roof prisms extra low-dispersion ED glass and anti-reflection fully multi-coated optics to produce a versatile and capable optic that produces bright and clear high-contrast images with true color rendition and virtually no color-fringing. These optical features help to off-set the relatively small objectives and help to boost its low-light performance. With less noticeable handshake versus more powerful binoculars this combination of optics and objectives make the Endurance ideally suited for most outdoor activities from hunting to birding to sporting events Features -Fully Multi-Coated Optics -Nitrogen-Filled Water and Fogproof Specifications - Color: Green - Power: 8 x 42 mm - Dimension: 4 H x 8 W x 10 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.