Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FishPod 10BX Boat Mount Bluetooth Fishfinder

  • Mfr # FP10BX

  • Zoro # G714543586


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP10BX
Zoro #
G714543586
UPC #
818800003271
Country of Origin
China

Description

FishPod 10BX Boat Mount Bluetooth Fishfinder Turn your Smartphone into a Boat Mount Fish Finder! This iOS and Android app-based SONAR device is a valuable addition to any tackle box. With over 20 years of marine electronics experience packed into this wireless Depth Sounder Module, youll always know what lies beneath.Features: Bluetooth 5 wireless technology IOS and Android compatible One-Touch mode access VirtuView Mode FishScape FishScape HD Data mode FishTrax intelligent sonar Auto and manual depth range Bottom Lock Limitless display color picker Underwater VirtuView Waterproof DSM Algorithmic software Audible alarms Plug-N-Plau connectors Adaptable to any fishing style Shoot-Thru technology EasyTouch programming Status indicator Navigational data Water temperature display Displayed and supported in the USA Hassle-free repair or replacement for any damage, for any reason Specifications: Operating Temperature: 0160 degreesF -1871 degreesc Depth Range: 1.5 ft .5 m 199 ft 60 m Transducer Frequency: Dual 200 kHz Transducer Beam Angle: Dual 45-degree Bluetooth Version 5.0 Whats Included? Quick Start Guide FishPod Portable IOS and Android Software free to download from the app stores Choice of Transom of Thru-Hull Transducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.