B60 Stainless Steel Pressure Cooker - 3 Litres
- Mfr # B60
- Zoro # G703755990
product price:Â
$
94.25
/ea
Key Features
Capacity
3.17 qt
Material
Stainless Steel, Aluminum
Handle
Bakelite
Features
Whistle, Easy Clean, Control Valve, Stove Top Safe, Locking Lid
Application
Cooking, Frying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B60
- Zoro #
- G703755990
- UPC #
- 8901165040806
- Country of Origin
- China
Dimensions
- Diameter
- 6.6 in
Details
- Item
- Pressure Cooker
- Capacity
- 3.17 qt
- Material
- Stainless Steel, Aluminum
- Handle
- Bakelite
- Features
- Whistle, Easy Clean, Control Valve, Stove Top Safe, Locking Lid
- Application
- Cooking, Frying
- Color
- Silver
Description
This Hawkins pressure cooker has a 100% stainless steel body and lid which is stays bright, does not pit or corrode, is easy to clean and extremely hygienic. It is Suitable for gas, electric, ceramic, halogen and induction cooktops. This pressure cooker is also equipped with a stay cool handle.To ensure uniform heating, the bottom has a core of 5.81 mm thick base sheets of stainless steel. It is a great little Pressure cooker which can be used safely for light and deep frying and pressure cooking. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve.
3 Litres Capacity.
Ideal for cooking for 3-4 Persons.
Pressure locked safety lid.
Stainless steel body and lid.
New improved projection welded handle bracket.
Easy to Open and Close lid.
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Base Flat Diameter: 168 mm (6.6 inch).
Body Maximum Diameter: 385 mm (16.2 inch).
Base Thickness: 5.81 mm (0.23 inch).
Dimensions: 15" L x 10" H x 7" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.