Shop HAWKINS
See all product information
Create Account
F55 Futura Stainless Steel Pressure Cooker - 4 Litres
- Mfr # F55
- Zoro # G803755951
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.06 gal
Material
Stainless Steel
Features
Tarnish Resistant, Control Valve, Non-stick, Durable, Abrasion Resistant, Stove Top Safe, Locking Lid, Scratch Resistant, Cool Touch Handle
Application
Cooking, Frying
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F55
- Zoro #
- G803755951
- UPC #
- 8901165061535
- Country of Origin
- China
- Item
- Pressure Cooker
- Capacity
- 1.06 gal
- Material
- Stainless Steel
- Features
- Tarnish Resistant, Control Valve, Non-stick, Durable, Abrasion Resistant, Stove Top Safe, Locking Lid, Scratch Resistant, Cool Touch Handle
- Application
- Cooking, Frying
- Color
- Black
Dimensions
- Diameter
- 7.3 in
Description
This is a stainless steel 4.0 Litres pressure cooker with an automatic pressure regulator. The FUTURA pressure cooker, made popular by the Galloping Gourmet, has an "airplane door" locking mechanism. This lid actually locks UNDER the lip of the pot. It's easy and simple to use. The Hawkins Futura has a 1/4 inch thick base providing for incredible durability and reliable, even cooking. Hard anodized, non-tarnish, scratch proof Satilon finish. Satilon is stick resistant and extremely abrasion resistant. Stay cool handles and helper handles make handling easier. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Body and lid are hard-anodised to over 50 microns, this surface will not tarnish, pit, corrode or scratch, it will prevent food from coming into contact with aluminium at core, it will stay looking new for years. Comes securely packed in a full colour box with grid, cleaning brush and cookbook with tested recipes.
Shielded safety valve.
Long lasting gasket.
Non-corroding hard anodised surface.
Pressure locked safety lid.
Stay cool handle.
4 Litres Capacity.
Stainless Steel.
Cooks faster than microwave.
Saves fuel cost.
Beautifully integrated form and function.
Cooks on average 46% faster than microwave oven.
Stay-cool handles.
For all cook tops, gas, electric, ceramic, halogen (but not induction).
Dimensions: 16" L x 10" H x 7" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.