Hawkins L57 Futura Hard Anodised Concave Tava Griddle 10 in. - 6.35mm with Plastic Handle

  • Mfr # L57

  • Zoro # G403849524


product price:  $53.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L57
Zoro #
G403849524
UPC #
8901165100401
Country of Origin
China

Description

Tava are widely used to cook roti (flatbreads), phulka (puffed unleavened bread) and paratha (layered unleavened bread) - all staple foods in India. Tava can also well cook cutlets, eggs, pancakes, French toasts, griddle cakes and the like.
  • Tava 26 cm, 6.35 mm.
  • With plastic handle.
  • Diameter: 26 cm.
  • Thickness: 6.35 mm.
  • Dimensions: 16" L x 11" H x 3" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.