Shop HAWKINS
Create Account
L39 Futura Hard Anodised Cook and Serve Stewpot - 8.5 Litres
- Mfr # L39
- Zoro # G103755811
product price:Â
$
96.55
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
- L39
- Zoro #
- G103755811
- UPC #
- 8901165107219
- Country of Origin
- China
Description
The futura stewpot is a modern version of the traditional Indian Patila or degchi (a deep cooking vessel). The elegant Stewpots may be used for cooking as well as serving on the table. The Futura Stewpot is a modern version of the traditional Indian patila or degchi (a deep cooking vessel).
Hard Anodized Aluminum Construction.
Stainless steel reverse taper lid drops condensation back into food.
Stay cool handles and lid knob.
Length 344.
Breadth 331.
Height 194.
Thickness 4.06.
Diameter 28.
Dimensions: 13.5" L x 7.5" H x 12.5" W.