M37 Contura Pressure Cooker New Shape - 3 Litres
- Mfr # M37
- Zoro # G803755982
product price:Â
$
62.15
/ea
Key Features
Capacity
3.17 qt
Material
Aluminum
Application
Cooking, Stirring
Handle
Bakelite
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M37
- Zoro #
- G803755982
- UPC #
- 8901165620824
- Country of Origin
- China
Dimensions
- Diameter
- 5.1 in
Details
- Item
- Pressure Cooker
- Capacity
- 3.17 qt
- Material
- Aluminum
- Application
- Cooking, Stirring
- Handle
- Bakelite
- Color
- Silver
- Features
- Cool Touch Handle, Stove Top Safe
Description
The Contura has a unique body with rounded sides for easier stirring, better visibility and easy removal of food. For difficult dishes which require a lot of stirring, the Contura is the ideal cooker. Stay-cool handles. Recommended for use on gas stoves.
Ideal for cooking for: 3-4 Persons.
Base flat diameter: 130 mm.
Base thickness: 3.25 mm.
150 mm base flat diameter.
3-1/4 mm Thickness.
3.0-Litres capacity.
Stay-cool handles.
Comes with lid.
Dimensions: 14" L x 8" H x 7" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.