Shop HAWKINS
See all product information
Create Account
Q21 Futura Non-Stick 10 in. Frying Pan with Stainless Steel Lid
- Mfr # Q21
- Zoro # G003755768
product price:Â
$
64.35
/ea
Key Features
Application
Sauteing, Frying, Cooking, Simmering
Includes
(1) Lid
Features
Non-stick
Lid Material
Stainless Steel
Frying Pan Diameter
10.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q21
- Zoro #
- G003755768
- UPC #
- 8901165112114
- Country of Origin
- China
- Item
- Frying Pan
- Application
- Sauteing, Frying, Cooking, Simmering
- Includes
- (1) Lid
- Features
- Non-stick
- Lid Material
- Stainless Steel
Dimensions
- Frying Pan Diameter
- 10.24 in
Description
This is a futura non-stick frying pan with a stainless steel lid great for stir-frying and deep-frying.
26 cm base diameter.
3-1/4 mm Thickness.
1-1/2-Litres capacity.
Stay-cool handle.
Comes with lid.
Dimensions: 17" L x 12" H x 3" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.