Shop HAWKINS
Create Account
Q45 Futura Non-Stick Flat Tava Griddle 10 in. - 4.88mm with Steel Handle
Mfr # Q45
Zoro # G903849819
product price:Â
$
59.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q45
- Zoro #
- G903849819
- UPC #
- 8901165111100
- Country of Origin
- China
Description
This is a non-stick flat griddle, used for cooking phulka, paratha and can also be used for cooking cutlets, eggs, pancakes, French toast, griddle cakes and the like.
Non-stick surface.
Steel handle.
26 cm diameter cooking surface.
4.06 mm thickness.
Colour: Black.
Material: Nonstick-coating.
Size: 45 cm (More sizes on seller's site).
Dimensions: 16" L x 11" H x 3.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov