L21 Futura Hard Anodised Deep-Fry Pan Kadhai with Steel Lid and Flat Bottom - 2.5 Litres
- Mfr # L21
- Zoro # G003755904
product price:Â
$
60.39
/ea
Key Features
Material
Stainless Steel, Rosewood, Hard Anodized Steel
Features
Comfortable Handle
Includes
(1) Lid
Frying Pan Diameter
10.24 in
Frying Pan Volume
2.64 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L21
- Zoro #
- G003755904
- UPC #
- 8901165102115
- Country of Origin
- China
Dimensions
- Frying Pan Diameter
- 10.24 in
Details
- Item
- Deep-Fry Pan
- Material
- Stainless Steel, Rosewood, Hard Anodized Steel
- Features
- Comfortable Handle
- Includes
- (1) Lid
- Frying Pan Volume
- 2.64 qt
Description
This is a hard anodised deep frying pan with elegant, comfortable rosewood handles fixed on sturdy stainless steel brackets with are permanently rivetted to the pan.
Capacity: 2.5 Litres.
26 cm diameter.
4.06 mm thickness.
Comes with lid.
Dimensions: 17" L x 11" H x 5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.