Q55 Futura Non-Stick Deep-Fry Pan(Kadhai) with Steel Lid and Round Bottom - 2.5 Litres
- Mfr # Q55
- Zoro # G403755665
product price:Â
$
63.25
/ea
Key Features
Capacity
2.64 qt
Application
Frying, Cooking
Diameter
10.2 in
Features
Non-stick
Includes
(1) Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q55
- Zoro #
- G403755665
- UPC #
- 8901165115214
- Country of Origin
- China
Dimensions
- Diameter
- 10.2 in
Details
- Item
- Deep Fry Pan
- Capacity
- 2.64 qt
- Application
- Frying, Cooking
- Features
- Non-stick
- Includes
- (1) Lid
- Handle
- Rosewood
- Lid Material
- Stainless Steel
Description
All Futura Hard Anodised Deep-Fry Pans are distinguished by elegant, comfortable rosewood handles fixed on sturdy stainless steel brackets which are permanently rivetted to the pans. All (except the smallest pan) have a flat bottom for stability. All have curved sides suitable for deep-frying and stir-frying.
All but one of the Futura Nonstick Deep-Fry Pans have a round bottom and two short handles. The exception is then 2 litre Deep-Fry Pan (Stir-Fry Pan) with a flat bottom and a single long handle. The round bottom pans are also eminently suitable for stir-frying. The Breakfast Pan (Appachatty) with 0.9 litre capacity, round bottom and two rosewood handles, is ideal for the quick cooking of a variety of Indian and Western breakfast dishes. This is a non-stick deep frying pan which can also be used for stir frying.
Non-stick surface.
2.5 Litres capacity.
26 cm diameter cooking surface.
3.25 mm thickness.
Dimensions: 14" L x 10.5" H x 4.5" W.
All but one of the Futura Nonstick Deep-Fry Pans have a round bottom and two short handles. The exception is then 2 litre Deep-Fry Pan (Stir-Fry Pan) with a flat bottom and a single long handle. The round bottom pans are also eminently suitable for stir-frying. The Breakfast Pan (Appachatty) with 0.9 litre capacity, round bottom and two rosewood handles, is ideal for the quick cooking of a variety of Indian and Western breakfast dishes. This is a non-stick deep frying pan which can also be used for stir frying.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.