1001.8 ADA Vandal-Resistant Chilled Drinking Fountain and Bottle Filler

  • Mfr # 1001.8P

  • Zoro # G816316330


product price: $3,799.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Satin Stainless Steel
Material
18-gauge Type 304 Stainless Steel
ADA Compliant
Yes
Mounting Type
Wall Mounted
Operation
Front Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001.8P
Zoro #
G816316330
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Finish
Satin Stainless Steel
Material
18-gauge Type 304 Stainless Steel
ADA Compliant
Yes
Mounting Type
Wall Mounted
Operation
Front Button
Indoor / Outdoor
Indoor ONLY
Number of Levels
1
Color
Silver

Description

Model 1001.8P wall mounted ADA vandal-resistant drinking fountain and bottle filler shall include an 18 gauge Type 304 Stainless Steel satin finish basin with integral swirl design, 14 gauge Type 304 Stainless steel wall bracket and bottle filler bracket, in-wall 3/16" thick steel mounting plate for the bottle filler, 16 gauge galvanized steel in-wall mounting frame with welded-in heavy-duty 10 gauge mounting plate, 100% lead-free waterways, vandal-resistant push-button operated stainless steel valves with front-accessible cartridge and flow adjustment, polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow, 1 gpm 3.78 L laminar flow bottle filler, chrome plated brass vandal-resistant waste strainer, vandal-resistant bottom plates, and 1-1/4" 3.2 cm O.D. waste pipe. P-trap and stop require rear access. CSA certified and ADA accessible, ANSI/NSF 61, Section 9, lead free. The refrigeration system is hermetically sealed and delivers a minimum of 8 gph 30.3 L of water at 50° F 10° C cooled from 80° F 26.7° C inlet water at 90° F 32.2° C ambient. 115 Volts, 60Hz, rated watts: 370, full load amps: 5. Haws electric water coolers comply with ARI Standard 1010 and ANSI A117.1, and are listed by Underwriter Laboratories to U.S. and Canadian standards. FOR INDOOR USE ONLY


  • Only stainless steel valve body that is machined out of solid bar stock
  • 18-gauge Type 304 Stainless Steel bowl assembly mounted on a 14-gauge Type 304 Stainless Steel wall bracket
  • Vandal resistant components include the bubbler, bowl, buttons, drain and bottom plates
  • 100% lead-free waterways
  • 1 gpm (3.78 L) bottle filler laminar flow
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Designed to run at a low energy usage, this water cooler is assured to have a long-lasting life
  • Designed to run at a low energy usage, this water cooler is assured to have a long-lasting lifeLaminar flow prevents splashing, keeping the drinking area contained and clean

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.