Zoro Homepage

1109.8 ADA Vandal-Resistant Chilled Wall-Mount Fountain

  • Mfr # 1109.8B

  • Zoro # G616316332


product price: $2,732.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

ADA Compliant
Yes
Number of Levels
1
Mounting Type
Wall Mounted
Operation
Front Button
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109.8B
Zoro #
G616316332
UPC #
-
Country of Origin
United States

Details

ADA Compliant
Yes
Number of Levels
1
Mounting Type
Wall Mounted
Operation
Front Button
Finish
Satin Stainless Steel
Indoor / Outdoor
Indoor ONLY
Material
18-gauge Type 304 Stainless Steel
Color
Silver

Description

Model 1109.8B vandal-resistant ADA electric wall-mounted water cooler shall include an 18-gauge Type 304 Stainless Steel satin finish basin, 16 gauge galvanized steel in-wall mounting frame with welded-in heavy-duty 10 gauge mounting plate, vandal-resistant push-button operated stainless steel valve with front-accessible cartridge, in-line strainer and flow adjustment, 100% lead-free waterways, polished chrome-plated brass vandal-resistant bubbler head, polished chrome-plated brass vandal-resistant waste strainer, vandal-resistant bottom plate, stainless steel satin finish back panel and louvered intrusion-proof grill, and 1-1/4" NPT concealed all cast-brass trap. The refrigeration system is hermetically sealed and delivers a minimum of 8 gph 30.3 L of water at 50° F 10° C cooled from 80° F 26.7° C inlet water at 90° F 32.2° C ambient. 115 Volts, 60Hz, rated watts: 370, full load amps: 5. FOR INDOOR USE ONLY


  • Only stainless steel valve body that is machined out of solid bar stock
  • 100% lead-free waterways
  • Vandal resistant components include the bubbler, bowl, button, drain and bottom plate
  • 18-gauge Type 304 Stainless Steel construction and required specialized mounting frame offer a well constructed sturdy fountain
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Designed to run at a low energy usage, this water cooler and fountain are assured to have a long-lasting life
  • One piece rectangular bowl is designed for extra durability and maintenance ease
  • Beautiful satin finish resists stains and corrosion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.