1119.8 ADA Vandal-Resistant Chilled Dual Drinking Fountain And Bottle Filler

  • Mfr # 1119.8P

  • Zoro # G416316334


product price:  $5,290.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Number of Levels
2
Color
Silver
ADA Compliant
Yes
Finish
Satin Stainless Steel
Operation
Front Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1119.8P
Zoro #
G416316334
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Levels
2
Color
Silver
ADA Compliant
Yes
Finish
Satin Stainless Steel
Operation
Front Button
Indoor / Outdoor
Indoor ONLY
Mounting Type
Wall Mounted
Material
18-gauge Type 304 Stainless Steel

Description

Model 1119.8P vandal-resistant wall-mounted ADA water cooler and bottle filler shall include dual 18-gauge Type 304 Stainless Steel satin-finish basins, 14 gauge bottle filler bracket, 16 gauge galvanized steel in-wall mounting frame with welded-in heavy-duty 10 gauge mounting plate, vandal-resistant push button operated stainless steel valves with front accessible cartridge, in-line strainer and flow adjustment provide 100% lead free waterways, in-wall 3/16" thick steel mounting plate for the bottle filler, polished chrome-plated brass vandal-resistant bubbler heads with integral laminar anti-squirt flow, 1 gpm 3.78 L laminar flow bottle filler, polished chrome-plated vandal resistant waste strainers, vandal-resistant bottom plates, stainless steel satin-finish back panel and louvered intrusion proof grill, high and low fountain mounting levels, and 1-1/4 NPT traps. The refrigeration system is hermetically sealed and delivers a minimum of 8 gph 30.3 L of water at 50° F 10° C cooled from 80° F 26.7° C inlet water at 90° F 32.2° C ambient. 115 Volts, 60Hz, rated watts: 370, full load amps: 5. Haws electric water coolers comply with ARI Standard 1010 and ANSI A117.1, and are listed by Underwriter Laboratories to U.S. and Canadian standards. FOR INDOOR USE ONLY


  • Only stainless steel valve body that is machined out of solid bar stock
  • 100% lead-free waterways
  • Vandal resistant components include bubbler, button, drain and bottom plate
  • 18-gauge Type 304 Stainless Steel construction and required specialized mounting frame offer a well constructed sturdy fountain
  • 1 gpm (3.78 L) bottle filler laminar flow
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
  • "Hi-Lo" design allows for twice the users as regular fountains and suits the needs for various user heights
  • Soft rounded corners prevent from mishaps and other accidents that may occur once the fountain is installed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.