Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in. W Hand Wash Sink with AXION Eye/Face Wash, Wall-Mount, Motion Activated

  • Mfr # 7661

  • Zoro # G710022207


product price: $6,428.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Color
Steel
Overall Length
20 in
Bowl Shape
Rectangular
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7661
Zoro #
G710022207
UPC #
611970363035
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
30 in
Overall Depth
6 in

Details

Material
Stainless Steel
Color
Steel
Bowl Shape
Rectangular
Application
Government, Municipal, Healthcare Facilities, Indoor, Labs, Schools & Universities
Flow Rate
Eye/Face Wash Flow Rate: 3.7 GPM; Faucet Flow Rate: 1.2 GPB
Finish
Satin Stainless Steel

Description

Model 7661 is a wall-mounted barrier-free hand wash sink equipped with a motion-activated goose-neck faucet. 30 in. wide 14 Gauge Type 304 Stainless Steel sink and wall supports incorporate a durable satin finish, and a removable front panel for access to the plumbing. Hand-wash motion-activated faucet provides 1.2 gpm of laminar flow, includes a separate 0.5 gpm laminar flow nozzle when low flow is required, and is powered via 110VAC wall power or battery power. Included is the Haws AXION MSR pulldown eye/face wash which features an inverted directional laminar flow and achieves Zero Vertical Velocity, supplied by an integral 3.7 gpm flow control and yellow pop-off dust cover. An ASSE 1071-certified adjustable thermostatic mixing valve tempers the hot and cold water inlets, supplying both the faucet and the eye/face wash to ensure user comfort and ANSI compliance. 1-1/2 in. male NPT integral drain with 1-1/2 in. tailpiece and trap are included. Also included: universal eyewash sign and operation label, along with a full-sized rough-in template for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.