Zoro Homepage

ADA Outdoor Freeze-Resistant Vandal-Resistant Fountain

  • Mfr # 1109FRB

  • Zoro # G815674509


product price: $1,674.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Silver
Width
22in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109FRB
Zoro #
G815674509
UPC #
-
Country of Origin
United States

Dimensions

Width
22in

Details

Material
Stainless Steel
Color
Silver
Item
Water Fountain

Description

The Haws 1109FRB barrier-free vandal-resistant drinking fountain includes a fully engineered pneumatic operated freeze-resistant valve assembly for continual use during winter months. Wall mounted design allows the unit to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging vandals. Model 1109FRB wall mounted vandal-resistant barrier-free drinking fountain shall include an 18 gauge Type 304 Stainless Steel satin finish basin, In-wall 3/16 thick steel mounting plate adds extra wall support when mounting the fountain, polished chrome-plated brass vandal-resistant bubbler head, polished chrome-plated brass vandal-resistant push-button, a pneumatic valve installed on the inside wall where room temperatures do not drop below 50° F 10° C, self-draining water lines which protect the unit from freezing, polished chrome-plated brass vandal resistant waste strainer, vandal-resistant stainless bottom plate, and 1-1/4 O.D. 3.2 cm waste pipe.


  • Unit is made of 18 gauge Type 304 stainless steel with a satin finish that resists stains and corrosion, and has soft, rounded corners. Unit features stainless steel satin finish back panel, vandal-resistant bottom plate, and 1-1/4" integral trap.
  • Fully engineered system with the pneumatic-operated, freeze-resistant valve mounted in a cabinet that is installed on the inside wall where room temperature does not drop below 50° F (10° C). When valve goes to off position, water left in supply line between valve and bubbler drains back into waste inside cabinet, protecting the unit from freezing, and allowing fountain to function year-round.
  • Polished chrome-plated brass bubbler head with integral 11/16" dia. basin shank and stainless anti-rotation roll pin for vandal resistance strength. Shielded, angled stream opening provides a steady, sanitary source of drinking water at 0.45-gpm.
  • The bubbler head, push button, drain strainer and bottom plate are locked in place, discouraging unwanted vandal tampering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.