Air Control Valve
Mfr # 5881
Zoro # G4729958
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Polished Chrome Plated
Standards
California Health and Safety Code 116875 (AB 1953-2006), Federal Safe Drinking Water Act, NSF/ANSI Standard 61
For Use With
Drinking Fountains
Includes
Inline Mesh Y-Strainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5881
Zoro #
G4729958
UPC #
611970334769
Country of Origin
Switzerland
Dimensions
Pipe Size
1/2 in
Details
Item
Air Control Valve
Material
Brass
Finish
Polished Chrome Plated
Standards
California Health and Safety Code 116875 (AB 1953-2006), Federal Safe Drinking Water Act, NSF/ANSI Standard 61
For Use With
Drinking Fountains
Includes
Inline Mesh Y-Strainer
Faucet Operation
Push Button
Color
Multicolored
Compatible Manufacturer Part Number
VRK3AV
Product Type
Air Control Valve
Connection Type
NPT
Description
Air Control Valve, Product Type Air Control Valve, For Use With Drinking Fountains, Includes Y-Strainer, Compatible Manufacturer Part Number VRK2AV, VRK3AV, Compatible Grainger Part Number 33W223, Overall Height 4 in, Overall Depth Not Applicable, Overall Length 3 in, Color Multi-Color, Connection Type NPT, Pipe Size 1/2 in, Standards California Health and Safety Code 116875 (AB 1953-2006), NSF/ANSI/CAN 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.