Zoro Homepage

Axion MSR Emergency /Vert, 20 gpm

  • Mfr # 8123

  • Zoro # G4377694


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8123
Zoro #
G4377694
UPC #
611970349732
Country of Origin
United States

Dimensions

Pipe Dimensions
12 in L x 1 in dia
Width
1 in
Depth
12 in
Inlet Pipe Size
1 in
Spray Head Diameter
11 in
Shower Handle Length
28 in

Details

Item
Plumbed Shower
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
Includes
Inspection Tag, Sign
Standards
ANSI Z358.1, CSA Certified
Color
Silver
Inlet Pipe Gender
Female
Environment
General Purpose
ADA Compliant
No
Activation
Pull Rod
Hazardous Location Rating
Not Rated
Mount Type
Wall
Barrier Free
No
Mounting Style
Standard
Inlet Pipe Thread Type
NPT
ANSI Compliance
Primary
Valve Material
Chrome Plated Brass
Maximum Flow Rate
20 gpm
Series
AXION MSR
Includes Showerhead Shroud
No
Includes Drench Hose
No
Shower Handle Material
Stainless Steel

Description

Plumbed Shower, Barrier Free No, Color Silver, For Maximum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Stainless Steel, Valve Features Not Applicable, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.