Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AXION MSR Freeze Protected Shower

  • Mfr # 8111FP

  • Zoro # G4377895


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8111FP
Zoro #
G4377895
UPC #
611970349435
Country of Origin
United States

Dimensions

Spray Head Diameter
11 in
Inlet Pipe Size
1 in
For Maximum Wall Thickness
12 in

Details

Item
Plumbed Shower
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
ABS Plastic
Includes
Inspection Tag, Sign
Standards
ANSI Z358.1, CSA Certified
Color
Green
Valve Features
Freeze Protection
Barrier Free
No
ADA Compliant
No
Includes Drench Hose
No
Valve Material
Brass
Mount Type
Wall
Minimum Operating Temperature
Not Rated
Inlet Pipe Thread Type
NPT
Mounting Style
Standard
ANSI Compliance
Primary
Activation
Push Plate
Inlet Pipe Gender
Female
Maximum Flow Rate
20 gpm
Series
AXION MSR
Includes Showerhead Shroud
No
Environment
Freezing Temperatures
Hazardous Location Rating
Not Rated
Shower Handle Material
Stainless Steel

Description

Plumbed Shower, Barrier Free No, Color Green, For Maximum Wall Thickness 12 in, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Valve Features Freeze Protection, Includes Drench Hose No, Minimum Operating Temperature Not Rated, Environment Freezing Temperatures, Mount Type Wall, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.