Back Panel
Mfr # BP32HPS
Zoro # G2639091
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Haws
Material
Stainless Steel
Size
9-1/2" H x 32" W x 1/2" D
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP32HPS
Zoro #
G2639091
UPC #
611970325194
Country of Origin
United States
Dimensions
Size
9-1/2" H x 32" W x 1/2" D
Details
Item
Back Panel
Fits Brand
Haws
Material
Stainless Steel
Finish
Polished Stainless Steel
Description
Back Panel,32 In.,Satin,SS Finish 1920HPS
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.