Zoro Homepage

Back Panel

  • Mfr # BP6

  • Zoro # G4730378


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Sub Category
Panel And Panel Accessories
Material
Stainless Steel
Size
9" H x 15" W
Finish
Satin
Sub-Category
Panel and Panel Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP6
Zoro #
G4730378
UPC #
611970358284
Country of Origin
United States

Dimensions

Size
9" H x 15" W

Details

Item
Back Panel
Sub Category
Panel And Panel Accessories
Material
Stainless Steel
Finish
Satin
Sub-Category
Panel and Panel Accessories

Description

Satin Finish Stainless Steel Back Panel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.