Eyewash Cart, Stainless Steel, Green, For Use With, Transport Cart
- Mfr # 9008
- Zoro # G0656750
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
For Use With
Transport Cart
Material
Stainless Steel
Color
Green
Height
48 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9008
- Zoro #
- G0656750
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Eyewash Cart
- For Use With
- Transport Cart
- Material
- Stainless Steel
- Color
- Green
- Standards
- California Proposition 65
- Features
- Equipped with a Ratchet Tie Down Strap to Securely Hold the Tank to the Cart, Powder Coated Finish, Rubber Wheel, Unit is Constructed of Heavy-Duty 1 in
- Accessory Type
- Cart
- Shell Material
- Stainless Steel
- Wire Color
- Green
- Compatible Product Type
- Transport Cart
- Traction Material
- Stainless Steel
Dimensions
- Height
- 48 in
- Width
- 21 in
- Depth
- 18 in
- Fits Chest Size
- Equipped with a Ratchet Tie Down Strap to Securely Hold the Tank to the Cart, Powder Coated Finish, Rubber Wheel, Unit is Constructed of Heavy-Duty 1 in
Description
Constructed from stainless steel with a powder-coated finish, the HAWS - 9008 green eyewash cart is intended to hold compatible eyewash or emergency shower tanks and is configured with wheels for transport.
Key Features:
- Heavy-duty 1-inch steel construction.
- Equipped with a ratchet tie-down strap for holding the tank to the cart.
- Rubber wheels.
- Powder-coated finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.