Shop HAWS
See all product information
Create Account
Eyewash Accessory, SS
- Mfr # AX16
- Zoro # G103431579
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Plastic, Stainless Steel
Color
Green
Includes
Eyewash Gauge, AXION MSR Eye/Face Wash Head, Chrome-Plated Connecting Hardware, Tape Measure
Height
3 3/4 in
Standards
ANSI Z358.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX16
- Zoro #
- G103431579
- UPC #
- 611970313092
- Country of Origin
- United States
- Shell Material
- Plastic, Stainless Steel
- Color
- Green
- Includes
- Eyewash Gauge, AXION MSR Eye/Face Wash Head, Chrome-Plated Connecting Hardware, Tape Measure
- Standards
- ANSI Z358.1
- Item
- Eyewash Accessory
- Material
- Plastic, Stainless Steel
- Features
- Eyewash Streams Provide Zero Vertical Velocity
- Wire Color
- Green
Dimensions
- Height
- 3 3/4 in
- Fits Chest Size
- Eyewash Streams Provide Zero Vertical Velocity
- Width
- 3 1/2 in
Description
The HAWS - AX16 is a component categorized under eyewash and shower parts and accessories. It is a replacement accessory component for emergency eyewash and shower equipment systems. The product is an accessory component intended for use with emergency eyewash and shower equipment systems.
Key Features:
- Classified within eyewash and shower parts and accessories.
- Identified as a non-specified or generic accessory part.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.