Drain Strainer, Chrome-Plated, Model 6463
Mfr # 6463
Zoro # G4729818
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Haws
Material
Cast Iron
Size
2-1/4" dia.
Finish
Satin Chrome Plated
Includes
Fiber Washer, Locknut 1-1/2 in NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6463
Zoro #
G4729818
UPC #
611970342245
Country of Origin
Taiwan, Province of China
Dimensions
Size
2-1/4" dia.
Overall Diameter
2 1/4 in
Details
Item
Drain Strainer
Fits Brand
Haws
Material
Cast Iron
Finish
Satin Chrome Plated
Includes
Fiber Washer, Locknut 1-1/2 in NPS
Color
Silver
Installation Type
Screw-In
Shape
Round
Product Type
Strainer
Description
Strainer, Product Type Strainer, Overall Diameter 2 1/4 in, Material Cast Iron, Installation Type Screw-In, Color Silver, Shape Round, Includes Fiber Washer, Locknut 1-1/2 in NPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.