Drinking Faucet
Mfr # 5010.6427SS
Zoro # G2638890
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
Flange: 2-1/8"dia.; Shank: 7/8"dia., Shank L: 1-1/8"; Inlet Connection: 3/8"IPS
ADA Compliant
Yes
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
Faucet Operation
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010.6427SS
Zoro #
G2638890
UPC #
611970326887
Country of Origin
United States
Dimensions
Size
Flange: 2-1/8"dia.; Shank: 7/8"dia., Shank L: 1-1/8"; Inlet Connection: 3/8"IPS
Details
Item
Drinking Faucet
Material
Stainless Steel
ADA Compliant
Yes
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
Faucet Operation
Push Button
Description
Drinking Fauct,Push Button Bubbler Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.