Drinking Faucet
Mfr # 5060LF
Zoro # G2638933
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Size
5-3/4" H x 4-1/4" D
Finish
Polished Chrome Plated
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
Includes
Lever Handle Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060LF
Zoro #
G2638933
UPC #
611970327891
Country of Origin
New Zealand
Dimensions
Size
5-3/4" H x 4-1/4" D
Overall Depth
4 1/4 in
Inlet Tube Outside Diameter
1/2 in
Overall Height
5 3/4 in
Inlet Pipe Size
1/2 in
Details
Item
Drinking Faucet
Material
Brass
Finish
Polished Chrome Plated
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
Includes
Lever Handle Valve
For Use With
Haws Manufactures Drinking Fountains and Electric Water Coolers
Features
Adjustable Stream Regulation to Provide An Anti-Squirt Drinking Stream, Lead-Free, Self-Closing Lever Handle Valve
Corrosion Resistant
Yes
Inlet Connection Type
IPS
Product Type
Drinking Fountain Bubbler
Actuation
Lever Handle
Color
Silver
Environment
Indoor
Description
Bubbler Valve,Chrome Plated Brass, Product Type Drinking Fountain Bubbler, For Use With Haws Manufactures Drinking Fountains and Electric Water Coolers, Inlet Pipe Size 1/2 in, Actuation Lever Handle, Color Silver, Corrosion Resistant Yes, Environment Indoor, Features Adjustable Stream Regulation to Provide An Anti-Squirt Drinking Stream, Lead-Free, Self-Closing Lever Handle Valve, Finish Chrome-Plated, Includes Lever Handle Valve, Inlet Tube Outside Diameter 1/2 in, Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.