Shop HAWS

DrinkingFountain, 28-3/8", Silver, Satin

  • Mfr # 1011HS
  • Zoro # G015093889

product price: 
$
8,133.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Wall Mount
ADA Compliant
ADA Compliant
Material
Stainless Steel
Color
Silver
Finish
Stainless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1011HS
Zoro #
G015093889
UPC #
611970363653
Country of Origin
China
Mounting Type
Wall Mount
ADA Compliant
ADA Compliant
Material
Stainless Steel
Color
Silver
Finish
Stainless
Item
Drinking Fountain
Cold Water Capacity
3000 gal
Features
100% Lead Free Waterways, 24 Hours Purge of Water Line, Auto Purge Feature Automatically Cycles Once Every 24 Hours, Programable, Sensor Operated Bottle Filler
Vandal Resistant
Vandal Resistant
Includes
Bottle Filler and Fountain, Interchangeable Filter and Strainer, Mounting Frame, Wall Mounted (In-Wall Frame Included)
Standards
ADA, California Health and Safety Code 116875 (AB 1953-2006), and 116876 (AB 100), CSA Certified, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Filter Status Indicator
Filter Status Indicator Included
Bubbler Finish
Chrome-Plated
Includes Back Panel
Back Panel Included
Environment
Indoor
Housing Finish
Satin
Bubbler Material
Brass
Housing Material
Stainless Steel
Maximum Flow Rate
1.1 gpm
Scratch Resistant
Yes
Basin Material
Stainless Steel
Full Load Current
1 A
Antimicrobial
Antimicrobial
Includes Water Filter
Water Filter Included
Number of Mounting Holes
16
Basin Finish
Satin
Resistance Properties
Scratch-Resistant
Power Source
Electric Hard Wired
Fountain Actuation
Front Push Button
Filter Location
Rear Access Only
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Bottle Dispenser Actuation
Sensor
Housing Color
Silver
Includes Pet Bowl
Pet Bowl Not Included
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Refrigeration
Non-Refrigerated
Compatible Back Panel Manufacturer Part Number
HS12
Power Source - TS Only
Electric Hard Wired
Power Source - old
Electric Hard Wired

Dimensions

Overall Width
38 1/4 in
Mounting Hole Diameter
5/16 in
Drain Outside Diameter
1 1/4 in
Overall Height
28 3/8 in
Bottle Filler Width
12 in
Overall Depth
18 5/8 in
Manufacturer Warranty Length
1 yr
Width
38 1/4 in
Fits Chest Size
100% Lead Free Waterways, 24 Hours Purge of Water Line, Auto Purge Feature Automatically Cycles Once Every 24 Hours, Programable, Sensor Operated Bottle Filler

Description

Drinking Fountain


  • Rugged ADA accessible 18 gauge Type 304 Stainless Steel swirl design bowls, 14 gauge Type 304 Stainless Steel brackets, stainless-steel bottle filler alcove, and a vandal-resistant bottom plates provides a long lasting unit with added peace of mind.
  • 3000 gallon (11356 L) capacity, Electronic Lifecycle Control filter cartridge and filter replacement indicator light to indicate when filter expires, from which solenoid will stop dispensing water to bottle filler.
  • Auto purge feature automatically cycles once every 24 hours, if no use, to assure a fresh water supply as well as trap integrity.
  • The bubbler heads, push buttons, round bowls, drain strainers and bottom plates are locked in place, and the sensor resists scratching, water droplet fowling, and features a timeout function discouraging unwanted vandal tampering.
  • Display menu which shows sensor range adjustment, factory reset, software/firmware version readout and error readout, along with bottle counter showing number of bottles saved.
  • Heavy-duty 16-gauge galvanized steel mounting frame provides a secure and quick installation, and allows enough access room for water stop, electrical junction box, filter and drain connections.
  • The push-button activated valves offers the only all stainless steel valve body that is machined out of solid bar stock, is fully serviceable through the front of the push button assembly offering access to the water control cartridge and integral water supply strainer, and with front access to the water stream height adjustment for easy maintenance without having to remove the valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.