Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Fountain Valve, Freeze Resistant

  • Mfr # 6518FR

  • Zoro # G2639003


product price: $1,957.94
/ea
Free Shipping & Returns

Key Features

Sub Category
Valves And Controls
Material
Brass; Pipe: PVC
Standards
NSF/ANSI; California Proposition 61; Federal Safe Drinking Water Act; California Health And Safety Code 116875; NSF/ANSI 372
Sub-Category
Valves and Controls
Includes
6 in (15.2 cm) Diameter PVC Pipe, Check Valve, Pneumatic Operated Valve, Regulator Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518FR
Zoro #
G2639003
UPC #
611970343211
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Tube Outside Diameter
6 in

Details

Item
Freeze Resistant Bury Valve
Sub Category
Valves And Controls
Material
Brass; Pipe: PVC
Standards
NSF/ANSI; California Proposition 61; Federal Safe Drinking Water Act; California Health And Safety Code 116875; NSF/ANSI 372
Sub-Category
Valves and Controls
Includes
6 in (15.2 cm) Diameter PVC Pipe, Check Valve, Pneumatic Operated Valve, Regulator Valve
For Use With
Pedestal Fountains
Product Type
Single Fountain Valve,Freeze Resistant
Compatible Brand or Manufacturer
Haws
Connection Type
NPT
Color
Black
Maximum Operating Pressure
90 psi

Description

Single Fountain Valve,Freeze Resistant, Compatible Brand or Manufacturer Haws, Product Type Single Fountain Valve,Freeze Resistant, For Use With Pedestal Fountains, Includes 6 in (15.2 cm) Diameter PVC Pipe, Check Valve, Pneumatic Operated Valve, Regulator Valve, Color Black, Connection Type NPT, Maximum Operating Pressure 90 psi, Pipe Size 1/2 in, Standards California Health and Safety Code 116875 (AB 1953-2006), CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI Standard 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.