Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480, 3 Phase (Discontinued)
- Mfr # 9326
- Zoro # G7680009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9326
Zoro #
G7680009
UPC #
611970358154
Country of Origin
United States
Dimensions
Overall Height
24"
Overall Width
30"
Overall Depth
13-1/2"
Wire Size
2/0 AWG
Height
24 in
Width
30 in
Depth
13 1/2 in
Inlet Pipe Size
1 1/4 in
Outlet Pipe Size
1 1/4 in
Tank Size
Tankless
Description
Electric Tankless Water Heater, Accessory Type Electric Water Heating System, Color Gray, Connection Location Electrical Lower Right, Plumbing Bottom, Current 151 A, Depth 13 1/2 in, Height 24 in, Width 30 in, Elements BMS Capable; Multistage Element Turn-On; Visual Interface for Field Programming, Features 14 ga Cold Rolled Steel NEMA 4 Rated Cabinet., Unit Enclosed in a Powder-Coated, For Use With Eye/Face Wash & Drench Showers, Includes Cabinet, Inlet Pipe Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.