Shop HAWS

Emergency Mixing Valve, Brass, Yellow, For Use With, Eyewashes

  • Mfr # TWBS.EWE
  • Zoro # G4379051

product price: 
$
2,559.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewashes
Material
Brass
Color
Yellow
Height
6 1/2 in
Width
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TWBS.EWE
Zoro #
G4379051
UPC #
611970381138
Country of Origin
United States
Item
Emergency Mixing Valve
For Use With
Eyewashes
Material
Brass
Color
Yellow
Compatible with Brand
Haws
Standards
ANSI Z358.1, ASSE 1071, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.3, NSF/ANSI 372, NSF/ANSI 61-section 8
Flow Rate
12 gpm
Features
Anti-Scald Protection, Flow Range of 1 to 12 gpm (45.4 L) Provides Service for One or Two Safety Eyewashes to Reduce Hardware Costs, Shuttle Design
Type
Emergency Safety
Compatible Mfr Part Number
7324, 7360BTWC, 7433FP, 7460, 7612LH, 7655WCC, 7656WCC, 7777, 7778B, 8901B, 8904, 8905
Inlet Pipe Thread Type
NPT
Minimum Water Output Temperature
60 Degrees F
Outlet Pipe Gender
Female
Valve Features
Cold Water Bypass
Maximum Flow Rate
12 gpm
Inlet Pipe Gender
Female
Maximum Inlet Pressure
125 psi
Accessory Type
Thermostatic Mixing Valve
Outlet Pipe Thread Type
NPT
Maximum Water Output Temperature
90 Degrees F
Maximum Inlet Temperature
180 Degrees F
Activation Type
Flow of Hot and Cold Water
Sub-Brand
AXION
Shell Material
Brass
Wire Color
Yellow
Compatible Product Type
Eyewashes

Dimensions

Height
6 1/2 in
Width
2 3/4 in
Length
7 in
Inlet Size
1/2" NPT
Depth
6 3/4 in
Inlet Pipe Size
1/2 in
Outlet Pipe Size
3/4 in
Fits Chest Size
Anti-Scald Protection, Flow Range of 1 to 12 gpm (45.4 L) Provides Service for One or Two Safety Eyewashes to Reduce Hardware Costs, Shuttle Design

Description

The HAWS - TWBS.EWE is an emergency mixing valve intended for use as a thermostatic mixing valve accessory for plumbed eyewash stations. It mixes hot and cold water to achieve a water temperature within the specified outlet temperature range. This valve features thermostatic mixing for scald prevention in accordance with applicable standards (see compliance list). It supports a maximum flow rate of 12 gpm with a flow range of 1 to 12 gpm. It is listed compatibility with Haws eyewash units (verify model/part matching with the product’s intended installation).

Key Features:

  • Operates as a thermostatic mixing valve when supplied with hot and cold inlet water flow.
  • Brass body with yellow external finish.
  • Maximum flow rate of 12 gallons per minute with a flow range of 1 to 12 gpm.
  • Outlet temperature range: 60–90°F.
  • Maximum inlet pressure of 125 psi and maximum inlet water temperature of 180 degrees Fahrenheit.
  • Female inlet pipe connection, 1/2" NPT thread size, and female outlet pipe connection, 3/4" NPT thread size.
  • Dimensions: 7" length, 2 3/4" width, 6 1/2" height, and 6 3/4" depth.
  • Features a shuttle design and cold water bypass valve feature.
  • Complies with standards including ANSI Z358.1, ASSE 1071, California Health and Safety Code 116875, CSA B125.3, NSF/ANSI 372, and NSF/ANSI 61-section 8.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.